Shop USA INDUSTRIALS

Vacuum Fitting, Straight Adapter, 1-9/16" Lg, 1/2" Tube x Weld Tube

  • Mfr # ZUSA-TF-VAC-34
  • Zoro # G2439886

product price: 
$
32.19
/ea

Key Features

Tube Size
1/2 in x 1/2 in
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1/2"
Specific Pipe Fitting Shape
Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-VAC-34
Zoro #
G2439886
UPC #
193005174903
Country of Origin
China

Dimensions

Tube Size
1/2 in x 1/2 in
Overall Length
1 9/16 in
Flange Outside Dia.
1 11/64 in
For Tube Outside Diameter
1/2 in
Tube Fitting A Flange Outside Dia.
1/2 in
Tube Fitting B Flange Outside Dia.
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Flange Thickness
1/8 in
Flange Outside Diameter
1.172 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Details

Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1/2"
Specific Pipe Fitting Shape
Adapter
Item
Vacuum Fitting Adapter
Maximum Vacuum
10-7 torr @ 72 Degrees F
Fitting Connection Type
KF in x Butt Weld
Specific Fitting Shape
Straight Adapter
Tube Fitting A Connection Type
KF
Trade Number
10
Tube Fitting B Connection Type
Butt Weld
Minimum Operating Temperature
4 Degrees F
Number of Bolt Holes
0
Standards
GB4982-ISO-K
Material Grade
304
Fitting Side A Connection Type
NW
Maximum Operating Temperature
320 Degrees F
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Vacuum Rating
10-7 torr @ 72 Degrees F
Fitting Side B Connection Type
Butt Weld
Fitting Shape
Straight
Trade No.
10
Operating Temperature - Minimum
4 Degrees F
Fitting Side 2 Connection Type
Butt Weld
Operating Temperature - Maximum
320 Degrees F
For Media Type
Air, Potable Water
Fitting Side 1 Connection Type
NW
Connector Type
Adapter

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type Butt Weld, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 10, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 1.172 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.