Vacuum Fitting, Straight Adapter, 1" Tube x 7/8" Barbed Hose

  • Mfr # ZUSA-TF-VAC-49
  • Zoro # G2440026
product price: 
$
40.99
/ea

Key Features

Tube Size
1 in
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Specific Pipe Fitting Shape
Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-TF-VAC-49
Zoro #
G2440026
UPC #
193005175061
Country of Origin
China
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Specific Pipe Fitting Shape
Adapter
Item
Vacuum Fitting Adapter
Maximum Vacuum
10-7 torr @ 72 Degrees F
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
KF in x Hose Barb
Tube Fitting B Connection Type
Hose Barb
Trade Number
25
Tube Fitting A Connection Type
KF
Resistance Properties
Corrosion-Resistant
Trade No.
25
Maximum Operating Temperature
320 Degrees F
Minimum Operating Temperature
4 Degrees F
Fitting Shape
Straight
Fitting Side B Connection Type
Barbed
Fitting Side A Connection Type
NW
Material Grade
304
Fitting Material
Stainless Steel
Vacuum Rating
10-7 torr @ 72 Degrees F
Standards
GB4982-ISO-K
Number of Bolt Holes
0
For Media Type
Air, Potable Water
Operating Temperature - Minimum
4 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
320 Degrees F
Fitting Side 1 Connection Type
NW

Dimensions

Tube Size
1 in
Barb Size
7/8 in
Flange Outside Dia.
1 9/16 in
For Tube Outside Diameter
1 in, 7/8 in
Tube Fitting B Flange Outside Dia.
7/8 in
Tube Fitting A Flange Outside Dia.
1 in
Flange Thickness
1/8 in
Flange Outside Diameter
1.563 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
1 in

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type Barbed, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Temperature 320 Degrees F, Trade No. 25, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 1.563 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & reviews