Vacuum Fitting, Straight Adapter, 3/4" L, 2" Tube x Weld Tube

  • Mfr # ZUSA-TF-VAC-41
  • Zoro # G2439913
product price: 
$
43.69
/ea

Key Features

Tube Size
2 in x 2 in
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Specific Pipe Fitting Shape
Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-VAC-41
Zoro #
G2439913
UPC #
193005174989
Country of Origin
China

Dimensions

Tube Size
2 in x 2 in
Overall Length
3/4 in
Flange Outside Dia.
2 61/64 in
Tube Fitting A Flange Outside Dia.
2 in
For Tube Outside Diameter
2 in
Tube Fitting B Flange Outside Dia.
2 in
Flange Outside Diameter
2.953 in
Flange Thickness
1/8 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Wire Rope Length
3/4 in
Length
3/4 in

Details

Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Item
Vacuum Fitting Adapter
Specific Pipe Fitting Shape
Adapter
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
KF in x Butt Weld
Maximum Vacuum
10-7 torr @ 72 Degrees F
Tube Fitting B Connection Type
Butt Weld
Trade Number
50
Tube Fitting A Connection Type
KF
Fitting Shape
Straight
Maximum Operating Temperature
320 Degrees F
Fitting Side A Connection Type
NW
Minimum Operating Temperature
4 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
Trade No.
50
Number of Bolt Holes
0
Standards
GB4982-ISO-K
Fitting Side B Connection Type
Butt Weld
Vacuum Rating
10-7 torr @ 72 Degrees F
Material Grade
304
Operating Temperature - Minimum
4 Degrees F
Fitting Side 2 Connection Type
Butt Weld
Connector Type
Adapter
Fitting Side 1 Connection Type
NW
Operating Temperature - Maximum
320 Degrees F
For Media Type
Air, Potable Water

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type Butt Weld, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 50, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 2.953 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & reviews