Shop USA INDUSTRIALS

Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/2" ID Barbed Hose

  • Mfr # ZUSA-TF-VAC-47

  • Zoro # G2440175


product price:  $33.29
/ea

Key Features

Tube Size
3/4 in
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
3/4"
Barb Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-VAC-47
Zoro #
G2440175
UPC #
193005175047
Country of Origin
China

Dimensions

Tube Size
3/4 in
Barb Size
1/2 in
Flange Outside Dia.
1 11/64 in
Tube Fitting B Flange Outside Dia.
1/2 in
Tube Fitting A Flange Outside Dia.
3/4 in
For Tube Outside Diameter
1/2 in, 3/4 in
Flange Thickness
1/8 in
Flange Outside Diameter
1.172 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
3/4"
Item
Vacuum Fitting Adapter
Specific Pipe Fitting Shape
Adapter
Maximum Vacuum
10-7 torr @ 72 Degrees F
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
KF in x Hose Barb
Trade Number
16
Tube Fitting B Connection Type
Hose Barb
Tube Fitting A Connection Type
KF
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
320 Degrees F
Minimum Operating Temperature
4 Degrees F
Vacuum Rating
10-7 torr @ 72 Degrees F
Trade No.
16
Standards
GB4982-ISO-K
Fitting Side B Connection Type
Barbed
Fitting Side A Connection Type
NW
Number of Bolt Holes
0
Fitting Shape
Straight
Material Grade
304
Fitting Material
Stainless Steel
For Media Type
Air, Potable Water
Operating Temperature - Maximum
320 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
NW
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
4 Degrees F

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type Barbed, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 16, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 1.172 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.