Shop USA INDUSTRIALS

Vacuum Fitting, Tee Reducer, 1-1/2" Tube x 3/4" Tube

  • Mfr # ZUSA-TF-VAC-65

  • Zoro # G2439737


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1 1/2 in x 3/4 in x 1 1/2 in
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1-1/2"
Specific Pipe Fitting Shape
Tee Reducer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-VAC-65
Zoro #
G2439737
UPC #
193005175245
Country of Origin
China

Dimensions

Tube Size
1 1/2 in x 3/4 in x 1 1/2 in
Flange Outside Dia.
2 5/32 in
Tube Fitting A Flange Outside Dia.
1 1/2 in
Tube Fitting B Flange Outside Dia.
3/4 in
Tube Fitting C Flange Outside Dia.
1 1/2 in
For Tube Outside Diameter
1 1/2 in, 3/4 in
Fitting Side C Tube Outer Diameter
1 1/2 in
Flange Thickness
1/8 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Flange Outside Diameter
2.156 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Fitting Side 3 Tube Outer Diameter
1 1/2 in

Details

Basic Pipe Fitting Shape
Tee
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1-1/2"
Item
Vacuum Tee Fitting
Specific Pipe Fitting Shape
Tee Reducer
Maximum Vacuum
10-7 torr @ 72 Degrees F
Fitting Connection Type
KF in x KF in x KF
Specific Fitting Shape
Reducing Tee
Tube Fitting C Connection Type
KF
Tube Fitting B Connection Type
KF
Tube Fitting A Connection Type
KF
Trade Number
16, 40
Fitting Side C Connection Type
NW
Fitting Side B Connection Type
NW
Maximum Operating Temperature
320 Degrees F
Material Grade
304
Trade No.
16, 40
Standards
GB4982-ISO-K
Fitting Shape
Tee
Application
Air, Potable Water
Number of Bolt Holes
0
Minimum Operating Temperature
4 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
Vacuum Rating
10-7 torr @ 72 Degrees F
Fitting Side A Connection Type
NW
Fitting Side 2 Connection Type
KF
For Media Type
Air, Potable Water
Operating Temperature - Maximum
320 Degrees F
Fitting Side 1 Connection Type
KF
Connector Type
Reducer
Fitting Side 3 Connection Type
KF
Operating Temperature - Minimum
4 Degrees F

Description

Vacuum Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Side C Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Flange Thickness 1/8 in, Flange Outside Diameter 2.156 in, Number of Bolt Holes 0, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 1 1/2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 16, 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.