Shop USA INDUSTRIALS

Vacuum Fitting, Tee Reducer, 1" Tube x 3/4" Tube

  • Mfr # ZUSA-TF-VAC-64
  • Zoro # G2439658

product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1 in x 3/4 in x 1 in
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
304 Stainless Steel
Maximum Vacuum
10-7 torr @ 72 Degrees F
Fitting Connection Type
KF in x KF in x KF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-TF-VAC-64
Zoro #
G2439658
UPC #
193005175238
Country of Origin
China
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
304 Stainless Steel
Item
Vacuum Tee Fitting
Maximum Vacuum
10-7 torr @ 72 Degrees F
Fitting Connection Type
KF in x KF in x KF
Specific Fitting Shape
Reducing Tee
Specific Pipe Fitting Shape
Tee Reducer
Trade Number
16, 25
Tube Fitting B Connection Type
KF
Tube Fitting A Connection Type
KF
Tube Fitting C Connection Type
KF
Trade No.
16, 25
Fitting Shape
Tee
Standards
GB4982-ISO-K
Fitting Side A Connection Type
NW
Material Grade
304
Fitting Side B Connection Type
NW
Number of Bolt Holes
0
Maximum Operating Temperature
320 Degrees F
Application
Air, Potable Water
Resistance Properties
Corrosion-Resistant
Fitting Side C Connection Type
NW
Vacuum Rating
10-7 torr @ 72 Degrees F
Minimum Operating Temperature
4 Degrees F
Fitting Material
Stainless Steel
For Media Type
Air, Potable Water
Fitting Side 2 Connection Type
KF
Fitting Side 1 Connection Type
KF
Operating Temperature - Minimum
4 Degrees F
Fitting Side 3 Connection Type
KF
Connector Type
Reducer
Operating Temperature - Maximum
320 Degrees F

Dimensions

Tube Size
1 in x 3/4 in x 1 in
Flange Outside Dia.
1 9/16 in
Tube Fitting B Flange Outside Dia.
3/4 in
For Tube Outside Diameter
1 in, 3/4 in
Tube Fitting C Flange Outside Dia.
1 in
Tube Fitting A Flange Outside Dia.
1 in
Fitting Side A Tube Outer Diameter
1 in
Flange Thickness
1/8 in
Flange Outside Diameter
1.563 in
Fitting Side C Tube Outer Diameter
1 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 3 Tube Outer Diameter
1 in

Description

Vacuum Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Side C Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Flange Thickness 1/8 in, Flange Outside Diameter 1.563 in, Number of Bolt Holes 0, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 1 in, Maximum Operating Temperature 320 Degrees F, Trade No. 16, 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.