Vacuum Fitting, Tee Reducer, 2" Tube x 1-1/2" Tube

  • Mfr # ZUSA-TF-VAC-68
  • Zoro # G2439633
product price: 
$
333.99
/ea
Free Shipping & Returns

Key Features

Tube Size
2 in x 1 1/2 in x 2 in
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Specific Pipe Fitting Shape
Tee Reducer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-VAC-68
Zoro #
G2439633
UPC #
193005175276
Country of Origin
China

Dimensions

Tube Size
2 in x 1 1/2 in x 2 in
Flange Outside Dia.
2 61/64 in
Tube Fitting B Flange Outside Dia.
1 1/2 in
Tube Fitting A Flange Outside Dia.
2 in
Tube Fitting C Flange Outside Dia.
2 in
For Tube Outside Diameter
1 1/2 in, 2 in
Fitting Side C Tube Outer Diameter
2 in
Flange Thickness
1/8 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side A Tube Outer Diameter
2 in
Flange Outside Diameter
2.953 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 3 Tube Outer Diameter
2 in

Details

Basic Pipe Fitting Shape
Tee
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Item
Vacuum Tee Fitting
Specific Pipe Fitting Shape
Tee Reducer
Fitting Connection Type
KF in x KF in x KF
Specific Fitting Shape
Reducing Tee
Maximum Vacuum
10-7 torr @ 72 Degrees F
Trade Number
40, 50
Tube Fitting A Connection Type
KF
Tube Fitting B Connection Type
KF
Tube Fitting C Connection Type
KF
Fitting Side A Connection Type
NW
Standards
GB4982-ISO-K
Resistance Properties
Corrosion-Resistant
Material Grade
304
Fitting Side B Connection Type
NW
Fitting Shape
Tee
Vacuum Rating
10-7 torr @ 72 Degrees F
Minimum Operating Temperature
4 Degrees F
Number of Bolt Holes
0
Fitting Material
Stainless Steel
Trade No.
40, 50
Maximum Operating Temperature
320 Degrees F
Application
Air, Potable Water
Fitting Side C Connection Type
NW
Operating Temperature - Minimum
4 Degrees F
Fitting Side 1 Connection Type
KF
Connector Type
Reducer
For Media Type
Air, Potable Water
Fitting Side 2 Connection Type
KF
Operating Temperature - Maximum
320 Degrees F
Fitting Side 3 Connection Type
KF

Description

Vacuum Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Side C Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Flange Thickness 1/8 in, Flange Outside Diameter 2.953 in, Number of Bolt Holes 0, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Side C Tube Outer Diameter 2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 40, 50

Ratings & reviews