Viton Oil Seal
- Mfr # OS-VTFV-0.312X0.750X0.250
- Zoro # G423946746
product price:Â
$
18.69
/ea
Key Features
Inside Diameter
0.312 in
Seal Type
Oil Seal
Overall Width
0.25 in
Industry Number
VTF
Outside Diameter
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OS-VTFV-0.312X0.750X0.250
- Zoro #
- G423946746
- UPC #
- 197666120071
- Country of Origin
- India
Dimensions
- Inside Diameter
- 0.312 in
- Overall Width
- 0.25 in
- Outside Diameter
- 0.75 in
Details
- Item
- Viton Oil Seal
- Seal Type
- Oil Seal
- Industry Number
- VTF
- Maximum Pressure
- 7 psi
- System of Measurement
- Inch
- Number of Lips
- 1
Description
Viton Oil Seal, Inside Diameter 0.312 in, Outside Diameter 0.75 in, Overall Width 0.25 in, Lip Material Fluoro Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Seal Type Oil Seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.