Zoro Homepage

White Acetal Copolymer Plastic Bar 12" L, 1-1/4" W

  • Mfr # BULK-PS-AC-733

  • Zoro # G7853585


product price: $5.59
/ea
Sold in multiples of 18 for $100.62

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
1-1/4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-733
Zoro #
G7853585
UPC #
193005880606
Country of Origin
Unknown

Dimensions

Length
12"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
3/32"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Max. Temp. (F)
180
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Water Absorption Rating
Good
Shape
Bar
Thickness Tolerance
(-0.015" - +0")
Grade
Standard
Plastic Clarity
Opaque
Water Absorption
0.0022
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Friction Coefficient
0.35
Tensile Strength Rating
Good
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Friction Rating
Slippery

Description

White Acetal Plastic Bar - 3/32" Thick x 1-1/4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.