White Acetal Copolymer Plastic Sheet 48" L x 24" W x 1/32" Thick

  • Mfr # BULK-PS-AC-28

  • Zoro # G7858899


product price: $41.65
/ea

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/32"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-28
Zoro #
G7858899
UPC #
193005031534
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/32"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
Item no.
Width
24"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.002")
Material
Acetal
Tensile Strength Rating
Good
Shape
Sheet
Impact Strength
1.1 ft. - lbs./in.
Impact Strength Rating
Poor
Grade
Standard
Standards
UL 94 HB
Friction Rating
Slippery
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90
Backing Type
Plain
Friction Coefficient
0.35
Plastic Clarity
Opaque
Water Absorption
0.0022

Description

White Acetal Plastic Sheet - 1/32" Thick x 24" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.