Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Sheet 48" L x 24" W x 1/8" Thick

  • Mfr # BULK-PS-AC-952

  • Zoro # G7865232


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-952
Zoro #
G7865232
UPC #
193005910563
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"
Thickness
1/8"
Width
24"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.007" - +0.005")
Tensile Strength
9,100 psi
Material
Acetal
Water Absorption Rating
Good
Minimum Adhesive Temperature
-30 Degrees F
Backing Type
Acrylic Adhesive
Plastic Density
0.051 lbs / cu. in.
Maximum Adhesive Temperature
375 Degrees F
Friction Coefficient
0.35
Friction Rating
Slippery
Tensile Strength Rating
Good
Standards
UL 94 HB
Impact Strength Rating
Poor
Grade
Standard
Plastic Clarity
Opaque
Shape
Sheet
Water Absorption
0.0022
Plastic Hardness
Rockwell M90
Impact Strength
1.1 ft. - lbs./in.

Description

White Acetal Plastic Sheet w/ LSE Acrylic Adhesive - 1/8" Thick x 24" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.