Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Sheet 6" L x 6" W x 2-1/2" Thick

  • Mfr # BULK-PS-AC-363

  • Zoro # G7853393


product price: $67.99
/ea
Sold in multiples of 2 for $135.98

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
2-1/2"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-363
Zoro #
G7853393
UPC #
193005911034
Country of Origin
Unknown

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
Item no.
Length
6"
Width
6"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.138" - +0")
Tensile Strength
9,100 psi
Material
Acetal
Water Absorption
0.0022
Shape
Sheet
Grade
Standard
Impact Strength
1.1 ft. - lbs./in.
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Tensile Strength Rating
Good
Friction Coefficient
0.35
Standards
UL 94 HB
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain

Description

White Acetal Plastic Sheet - 2-1/2" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.