
White Acetal Homopolymer Acetal Plastic Rods & Discs 12" L, 1-5/8" Dia.
Mfr # BULK-PR-AC-255
Zoro # G407032779
product price:Â $29.89
/ea
Sold in multiples of 4 for $119.56
Key Features
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Plastic Density
0.051 lbs / cu. in.
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PR-AC-255
Zoro #
G407032779
UPC #
193005104306
Country of Origin
United States
Dimensions
Length
12"
Diameter
1-5/8"
Details
Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Plastic Density
0.051 lbs / cu. in.
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Tensile Strength Rating
Good
Water Absorption
0.0025
Friction Rating
Very Slippery
Grade
Standard
Temperature Range - Adhesives
-20° to 180° F
Plastic Clarity
Opaque
Shape
Rod
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Friction Coefficient
0.2
Water Absorption Rating
Good
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.