White Acetal Homopolymer Acetal Plastic Rods & Discs 36" L, 1-1/8" Dia.

  • Mfr # BULK-PR-AC-229

  • Zoro # G407032809


product price:  $47.95
/ea
Sold in multiples of 3 for $143.85

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Friction Rating
Very Slippery
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-AC-229
Zoro #
G407032809
UPC #
193005104047
Country of Origin
United States

Dimensions

Length
36"
Diameter
1-1/8"

Details

Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Water Absorption Rating
Good
Grade
Standard
Friction Coefficient
0.2
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Shape
Rod
Plastic Hardness
Rockwell M94
Temperature Range - Adhesives
-20° to 180° F
Water Absorption
0.0025
Impact Strength Rating
Poor
Plastic Density
0.051 lbs / cu. in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.