Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 0.5" W, 120" L, Black
- Mfr # ZUSANATSR-86
- Zoro # G707031908
product price:Â
$
18.99
/ea
Sold in multiples of 5 for
$94.95
Key Features
Shape
Strip
Firmness @ 25% Deflection (PSI)
8 psi
Texture
Textured
Material - Foam
Natural Sponge
Temp. Range (F)
-20 Degrees to 160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSANATSR-86
- Zoro #
- G707031908
- UPC #
- 193005224394
- Country of Origin
- United States
- Shape
- Strip
- Firmness @ 25% Deflection (PSI)
- 8 psi
- Texture
- Textured
- Material - Foam
- Natural Sponge
- Temp. Range (F)
- -20 Degrees to 160 Degrees F
- Color - Foam
- Black
- Cell Type - Foam
- Open Cell
- Item - Foam
- Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
- Firmness
- Soft (5 - 8 psi)
- Grade
- Standard
- Tensile Strength (PSI)
- Not Rated
- Backing Type - Foam
- Acrylic Adhesive
- Density
- 26 lbs / cu. ft.
- Standards
- ASTM D1056 1A2, MILC-3133, MIL-STD-670
Dimensions
- Length - Foam
- 120"
- Width - Foam
- 0.5"
- Thickness - Foam
- 3/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.