Shop USA INDUSTRIALS
See all product information
Create Account
White FDA Silicone Rubber Roll - 60A - 3/16" T x 36" W x 4 ft. L
- Mfr # BULK-RS-S60WFDA-67
- Zoro # G7807123
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-S60WFDA-67
- Zoro #
- G7807123
- UPC #
- 193005402747
- Country of Origin
- Unknown
- Max Temp (F)
- 450 Degrees F
- Min. Temp. (F)
- -80 Degrees F
- Durometer
- 60A
- Backing Type
- Plain
- Tensile Strength (PSI)
- 700 psi
- Elongation
- 4
- Standards
- ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
- Grade
- Food
- Color
- White
- Material
- Silicone
- Thickness Tolerance
- (-0.022" - +0.022")
- Shape
- Roll
- Compression Set
- 0.3
- Density
- 1.25 g/cm3
- Texture
- Smooth
- Tear Strength
- 15 N/mm
Dimensions
- Length
- 48"
- Thickness
- 3/16"
- Width
- 36"
Description
White FDA Silicone Rubber Roll No Adhesive - 60A - 3/16" Thick x 36" Wide x 4 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.