White FDA Silicone Rubber Sheet - 40A - 1/16" T x 36" W x 12" L

  • Mfr # BULK-RS-S40WFDA-51

  • Zoro # G7822532


product price:  $32.75
/ea
Sold in multiples of 4 for $131.00

Key Features

Rubber Width
36"
Rubber Length
12"
Rubber Material
Silicone
Rubber Color
White
Max Temp (F)
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S40WFDA-51
Zoro #
G7822532
UPC #
193005401146
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
12"

Details

Rubber Material
Silicone
Rubber Color
White
Max Temp (F)
450
Min. Temp. (F)
-80
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Compression Set
0.3
Thickness Tolerance
(-0.011" - +0.011")
Shape
Sheet
Texture
Smooth
Density
1.25 g/cm3
Tear Strength
15 N/mm

Description

White FDA Silicone Rubber Sheet No Adhesive - 40A - 1/16" Thick x 36" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.