Zoro Homepage

White HDPE Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-PE-613

  • Zoro # G7800114


product price: $36.69
/ea
Sold in multiples of 3 for $110.07

Key Features

Material
HDPE
Color
White
Length
48"
Width
6"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-613
Zoro #
G7800114
UPC #
193005885267
Country of Origin
Unknown

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Min. Temp. (F)
-70
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Water Absorption
0.0001
Shape
Bar
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Density
0.035 lbs / cu. in.
Plastic Hardness
60D
Backing Type
Plain
Grade
Standard
Tensile Strength Rating
Poor
Thickness Tolerance
(-0" - +0.014")
Friction Coefficient
0.2

Description

HDPE Plastic Bar - 3/8" Thick x 6" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.