Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Plastic Bar 12" L, 4" W

  • Mfr # BULK-PS-PP-237

  • Zoro # G7846734


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Material
Polypropylene
Color
White
Length
12"
Width
4"
Tensile Strength (PSI)
4,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-237
Zoro #
G7846734
UPC #
193005041991
Country of Origin
Unknown

Dimensions

Length
12"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"

Details

Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
0
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Plastic Hardness
Rockwell M85
Shape
Bar
Impact Strength Rating
Poor
Friction Rating
Slippery
Tensile Strength Rating
Poor
Thickness Tolerance
(-0.007" - +0")
Water Absorption
0.0001
Plastic Clarity
Semi-Clear
Friction Coefficient
0.5
Water Absorption Rating
Excellent
Plastic Density
0.033 lbs / cu. in.
Grade
Standard
Backing Type
Plain

Description

Polypropylene Plastic Bar - 1/8" Thick x 4" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.