Zoro Homepage

White PTFE Plastic Bar 12" L, 4" W

  • Mfr # BULK-PS-PTFE-550

  • Zoro # G7863309


product price: $17.35
/ea
Sold in multiples of 5 for $86.75

Key Features

Material
PTFE
Color
White
Length
12"
Width
4"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-550
Zoro #
G7863309
UPC #
193005898236
Country of Origin
Unknown

Dimensions

Length
12"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"

Description

PTFE Plastic Bar w/ LSE Acrylic Adhesive - 1/16" Thick x 4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.