Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Plastic Bar 24" L, 1" W

  • Mfr # BULK-PS-PTFE-539

  • Zoro # G7850830


product price: $13.65
/ea
Sold in multiples of 7 for $95.55

Key Features

Material
PTFE
Color
White
Length
24"
Width
1"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-539
Zoro #
G7850830
UPC #
193005898151
Country of Origin
Unknown

Dimensions

Length
24"
Width
1"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/16"

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Max. Temp. (F)
500
Standards
FDA, UL 94 V-0
Min. Temp. (F)
-290
Backing Type
Acrylic Adhesive
Thickness Tolerance
(-0" - +0.002")
Plastic Density
0.078 lbs / cu. in.
Plastic Clarity
Opaque
Friction Coefficient
0.07
Plastic Hardness
55D
Shape
Bar
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Grade
Standard
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Water Absorption
0.0001
Tensile Strength Rating
Poor
Friction Rating
Very Slippery

Description

PTFE Plastic Bar w/ LSE Acrylic Adhesive - 1/16" Thick x 1" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.