Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Plastic Bar 48" L, 1" W

  • Mfr # BULK-PS-PTFE-209

  • Zoro # G7849570


product price: $12.99
/ea
Sold in multiples of 7 for $90.93

Key Features

Material
PTFE
Color
White
Length
48"
Width
1"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-209
Zoro #
G7849570
UPC #
193005877163
Country of Origin
Unknown

Dimensions

Length
48"
Width
1"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/16"

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Max. Temp. (F)
500
Min. Temp. (F)
-290
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Impact Strength Rating
Good
Plastic Density
0.078 lbs / cu. in.
Backing Type
Plain
Thickness Tolerance
(-0" - +0.002")
Plastic Clarity
Opaque
Water Absorption
0.0001
Friction Coefficient
0.07
Grade
Standard
Shape
Bar
Plastic Hardness
55D
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Friction Rating
Very Slippery

Description

PTFE Plastic Bar - 1/16" Thick x 1" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.