Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Plastic Bar 48" L, 3/4" W

  • Mfr # BULK-PS-PTFE-633

  • Zoro # G7853859


product price: $30.55
/ea
Sold in multiples of 4 for $122.20

Key Features

Material
PTFE
Color
White
Length
48"
Width
3/4"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-633
Zoro #
G7853859
UPC #
193005878245
Country of Origin
Unknown

Dimensions

Length
48"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
3/16"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Min. Temp. (F)
-290
Max. Temp. (F)
500
Backing Type
Plain
Water Absorption Rating
Excellent
Water Absorption
0.0001
Grade
Standard
Plastic Hardness
55D
Friction Rating
Very Slippery
Friction Coefficient
0.07
Shape
Bar
Thickness Tolerance
(-0" - +0.008")
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Density
0.078 lbs / cu. in.

Description

PTFE Plastic Bar - 3/16" Thick x 3/4" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.