Zoro Homepage

White UHMW Polyethylene Plastic Bar 12" L, 2" W

  • Mfr # BULK-PS-UHMW-779

  • Zoro # G7851871


product price: $12.55
/ea
Sold in multiples of 8 for $100.40

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
2"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-779
Zoro #
G7851871
UPC #
193005902643
Country of Origin
Unknown

Dimensions

Length
12"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Backing Type
Acrylic Adhesive
Impact Strength Rating
Excellent
Water Absorption
0.0001
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Friction Rating
Very Slippery
Plastic Hardness
70D
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Thickness Tolerance
(-0" - +0.004")
Shape
Bar
Grade
Standard

Description

White UHMW Plastic Bar w/ LSE Acrylic Adhesive - 1/2" Thick x 2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.