White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMW-510

  • Zoro # G7848432


product price: $1,177.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
48"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-510
Zoro #
G7848432
UPC #
193005912147
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
48"
Plastic Length
60"
Length Tolerance
(-1" - +1")
Width
48"
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/2"
Length
60"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Material
UHMW-PE
Thickness Tolerance
(-0" - +0.134")
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Grade
Standard
Shape
Sheet
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Water Absorption
0.0001
Plastic Clarity
Opaque
Friction Coefficient
0.15
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.

Description

White UHMW Polyethylene Plastic Sheet - 1-1/2" Thick x 48" Wide x 60" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.