Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Sheet 72" L x 48" W x 2-1/2" Thick

  • Mfr # BULK-PS-UHMW-526

  • Zoro # G7865022


product price: $1,800.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2-1/2"
Plastic Width
48"
Plastic Length
72"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-526
Zoro #
G7865022
UPC #
193005912437
Country of Origin
Unknown

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
48"
Plastic Length
72"
Thickness
Item no.
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
72"
Width
48"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Thickness Tolerance
(-0.138" - +0")
Impact Strength
16.0 ft. - lbs./in.
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Backing Type
Plain
Tensile Strength Rating
Poor
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Shape
Sheet
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Friction Coefficient
0.15
Plastic Hardness
70D
Plastic Clarity
Opaque

Description

White UHMW Polyethylene Plastic Sheet - 2-1/2" Thick x 48" Wide x 72" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.