White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 120" L x 48" W x 3-1/4" Thick

  • Mfr # BULK-PS-UHMW-973

  • Zoro # G407033073


product price: $5,114.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3-1/4"
Plastic Width
48"
Plastic Length
120"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-973
Zoro #
G407033073
UPC #
193005237516
Country of Origin
China

Dimensions

Plastic Thickness
3-1/4"
Plastic Width
48"
Plastic Length
120"

Details

Item
UHMW Polyethylene Plastic Sheets & Bars
Plastic Material
UHMW Polyethylene
Color
White
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Tensile Strength
4,400 psi
Impact Strength
16.0 ft. - lbs./in.
Grade
Standard
Friction Coefficient
0.15
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Water Absorption
0.0001
Standards
FDA, UL 94 HB
Shape
Sheet
Plastic Clarity
Opaque
Friction Rating
Very Slippery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.