Wye, Alum, Thrd 1-1/4", Thrd 1-1/4"
- Mfr # ZUSA-PF-22537
- Zoro # G622969430
product price:Â
$
77.99
/ea
Key Features
Fitting Side C Gender
Female
Side B Thread Type
NPT
Side A Thread Type
NPT
Fitting Thread Size C
1 1/4"-11.5
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22537
- Zoro #
- G622969430
- UPC #
- 00197666237854
- Country of Origin
- United States
- Fitting Side C Gender
- Female
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side C Pipe Threading
- 11 1/2
- Side 3 Thread Type
- NPT
- Application
- Air, Non-Potable Water, Oils
- Item
- Metal Pipe Wye
- Color
- Silver
- Specific Fitting Shape
- Wye
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Fitting Side C Type
- Threaded
- Material Grade
- 6061-T6
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 1 1/4"-11.5
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side C Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size A
- 1 1/4"-11.5
Description
Wye, Alum, Thrd 1-1/4", Thrd 1-1/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.