Shop USA PRODUCTS PRO-GRIP

8ft. X .38in. Extreme Rope Tensioning Rope Lock Tie Down 4044

  • Mfr # 404400
  • Zoro # G403995610

product price: 
$
35.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
404400
Zoro #
G403995610
UPC #
29194404401
Country of Origin
China

Description

  • Medium quick release rope lock
  • Ideal for severe climate conditions, hot or cold
  • Glass reinforced nylon 66 body and gears
  • Extremely resistant to corrosion and clogging
  • Coated hooks for durability
  • 250 lb capacity
  • 8' x .38"
  • Carded
  • Length: 2.25
  • Width: 9.5
  • Height: 5.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.