Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Neck Flange, 304 Stainless Steel, Class 150, 3 in Pipe Size

  • Mfr # BULK-PF-21

  • Zoro # G7940613


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3"
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-21
Zoro #
G7940613
UPC #
193005026349
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3"

Details

Specific Fitting Shape
Butt Weld Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal

Description

The USA INDUSTRIALS - BULK-PF-21 is a stainless steel pipe fitting classified as a butt weld flange. Manufactured from 304 stainless steel, this fitting has a nominal pipe size of 3 inches and is designed with a Class 150 pressure rating. The flange is a circular plate welded to the pipe end, allowing it to be bolted to other pipes, valves, or equipment to form a pressure-tight connection. This makes it suitable for use in piping systems rated for use within specified pressure and temperature ranges.

Key Features:

  • Material: 304 Stainless Steel.
  • Fitting Shape: Flange, specifically Butt Weld Flange type.
  • Nominal Pipe Size: 3".
  • Pressure Class: Class 150 rating.
  • Connection Type: Butt weld end for welding to pipes or other components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.