This item is Discontinued.

Usa Industrials 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/8" MNPT - 72" L ZUSA-PF-1675

304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/8" MNPT - 72" L (Discontinued)

  • Mfr # ZUSA-PF-1675
  • Zoro # G7928302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-1675
Zoro #
G7928302
UPC #
193005421977
Country of Origin
Unknown

Dimensions

Overall Pipe Length
72"
Pipe Size (Fittings)
1/8"

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Material - Pipe
304 Stainless Steel
Standards
ASTM A733, ASTM A312, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1/8" NPT Male - 72" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.