316 Stainless Steel Socket Weld Flange, Class 150, 1 in

  • Mfr # BULK-PF-113

  • Zoro # G7936212


product price:  $74.59
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-113
Zoro #
G7936212
UPC #
193005316624
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal

Description

The USA INDUSTRIALS - BULK-PF-113 is a 1-inch socket weld flange made from 316 stainless steel. As a type of flange, it is designed to connect pipes, valves, pumps, and equipment by bolting together with gaskets and bolts, creating a pressure-tight joint. This fitting is classified as Class 150, indicating its pressure rating, and the flange is rated for operation within specified pressure and temperature ranges based on its classification and material properties.

Key Features:

  • Material: 316 Stainless Steel, offering corrosion resistance and durability.
  • Fitting Shape: Flange, specifically a socket weld flange for small-diameter piping.
  • Size: 1 inch nominal pipe size.
  • Pressure Class: Class 150, defining the pressure rating of the flange.
  • Socket Weld Flange design enables a smooth bore and good alignment through a fillet weld connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.