316SS Instrumentation Fitting w Sealant Adapter 3/8" FNPT x 1/4" MNPT

  • Mfr # ZUSA-PF-4816

  • Zoro # G7926613


product price:  $25.99
/ea
Sold in multiples of 5 for $129.95

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/4"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-4816
Zoro #
G7926613
UPC #
193005430122
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/4"
Hex Size
7/8''

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
4900 psi

Description

The USA INDUSTRALS - ZUSA-PF-4816 is a stainless steel reducing adapter designed to connect pipe segments with different sizes or thread types. Constructed from 316 stainless steel, it features a connection with FNPT x MNPT ends; compatible with threaded pipe connections. Max operating pressure: 4900 psi. Hex size: 7/8 in; compatible with standard wrenches.

  • Material: 316 stainless steel.
  • Shape: Reducing adapter, connects different pipe sizes
  • Connection Type: FNPT x MNPT threaded ends
  • Pipe Size - Pipe Fitting: 3/8 in x 1/4 in
  • Hex size: 7/8 in; compatible with standard wrenches
  • Max operating pressure: 4900 psi; Temperature rating: not specified
  • Standards: ANSI/ASME B31.1, B31.3, B1.20.1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.