Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 4"NPTxNPT
- Mfr # ZUSA-PF-23352
- Zoro # G222969359
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
2 in
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Hex Size
4 47/64 in
Fitting Thread Size A
4"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23352
- Zoro #
- G222969359
- UPC #
- 00197666227343
- Country of Origin
- China
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi
- Side B Thread Type
- NPT
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- Item
- Metal Pipe Straight
- Thread Sealant Type
- PTFE
- Application
- Air, Gases, Oils, Potable Water
- Specific Fitting Shape
- Straight
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 2 in
- Hex Size
- 4 47/64 in
- Fitting Thread Size A
- 4"-8
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1"-11.5
- Overall Length
- 2 in
- Length
- 2 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.