Zoro Homepage
This item is Discontinued.
Usa Industrials Pipe Fitting - Black Steel - #3000 - Street Elbow - 3/4" FNPT x MNPT ZUSA-PF-6521

Pipe Fitting - Black Steel - #3000 - Street Elbow - 3/4" FNPT x MNPT (Discontinued)

  • Mfr # ZUSA-PF-6521
  • Zoro # G7828814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-6521
Zoro #
G7828814
UPC #
193005435325
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/4"

Details

Pipe Fitting Material
Black-Coated Steel
Specific Fitting Shape
Street Elbow
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT x MNPT
Standards
ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
Max. Pressure
3000 psi

Description

Pipe Fitting - Black-Coated Steel - Class 3000 - Street Elbow - 3/4" NPT Female x NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.