37 Deg Flared Fitting - 316SS - Straight Adapter - 3/8" OD x 3/8" FNPT

  • Mfr # ZUSA-TF-37FL-13

  • Zoro # G7932073


product price:  $23.55
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x FNPT
Tube Size
3/8"
Specific Pipe Fitting Shape
Female Straight
Basic Pipe Fitting Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-37FL-13
Zoro #
G7932073
UPC #
193005314811
Country of Origin
Unknown

Dimensions

Tube Size
3/8"
Pipe Size (Fittings)
3/8"
Thread Size
9/16"-18

Details

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x FNPT
Specific Pipe Fitting Shape
Female Straight
Basic Pipe Fitting Shape
Straight
Thread Type
UNF

Description

37 Degree Flared Tube Fitting - 316 Stainless Steel - Straight Adapter - 3/8" Tube OD x 3/8" NPT Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.