18-8, 1/2"-13 Sealing Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 5 PK
Mfr # ZBOLT-392
Zoro # G903513765
product price: $25.75
/pk 5, $5.15/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
55/64 in
Material
Stainless Steel
Finish
Plain
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBOLT-392
Zoro #
G903513765
UPC #
193005462895
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
1-1/4 in
Head Width
55/64 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Sealing Hex Head Cap Screw
Rockwell Hardness
HRB70
Tensile Strength
70,000 psi
Thread Type
UNC
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.