Acetal Quick Disconnect, Elbow, 1/8" Plug x 3/16" Barbed

  • Mfr # ZUSA-TF-QD-A-28

  • Zoro # G4438133


product price:  $18.79
/ea

Key Features

Tube Fitting Material
Acetal
Fitting Connection Type
Plug x Hose Barb
Tube Size
1/8"
Basic Pipe Fitting Shape
Elbow
Max. Pressure
120 psi @ 72° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-TF-QD-A-28
Zoro #
G4438133
UPC #
193005339647
Country of Origin
China

Dimensions

Tube Size
1/8"
Barb Size
3/16"

Details

Item
Acetal Quick Disconnect - Elbow - 1/8" P
Tube Fitting Material
Acetal
Fitting Connection Type
Plug x Hose Barb
Basic Pipe Fitting Shape
Elbow
Max. Pressure
120 psi @ 72° F
Temp. Range
-40° to 190° F
Specific Pipe Fitting Shape
90 Degree Elbow Adapter
Valve Type
Shut-Off

Description

Acetal Quick Disconnect - Elbow - 1/8 In. P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.