Shop USA INDUSTRIALS
See all product information
Create Account
Acetal Quick Disconnect, Straight, 1/4" Blkhd Plug x 3/8" Barbed
- Mfr # ZUSA-TF-QD-A-14
- Zoro # G4438036
product price:Â
$
20.79
/ea
Key Features
Tube Fitting Material
Acetal
Fitting Connection Type
Plug x Hose Barb
Tube Size
1/4"
Max. Pressure
120 psi @ 72° F
Mount
Panel Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-TF-QD-A-14
- Zoro #
- G4438036
- UPC #
- 193005339500
- Country of Origin
- China
Dimensions
- Tube Size
- 1/4"
- Barb Size
- 3/8"
Details
- Item
- Acetal Quick Disconnect - Straight - 1/4
- Tube Fitting Material
- Acetal
- Fitting Connection Type
- Plug x Hose Barb
- Max. Pressure
- 120 psi @ 72° F
- Mount
- Panel Mount
- Specific Pipe Fitting Shape
- Straight Adapter
- Basic Pipe Fitting Shape
- Straight
- Temp. Range
- -40 Degrees to 190 Degrees F
- Valve Type
- Shut-Off
Description
Acetal Quick Disconnect - Straight - 1/4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.