Charlotte Pipe Schedule 80 1-1/2 in. Slip X 1-1/2 in. D Slip PVC Elbow 1 pk

  • Mfr # PVC 08300 1800
  • Zoro # G3871860
product price: 
$
11.89
/ea

Key Features

Fitting Schedule/Class
Schedule 80
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PVC 08300 1800
Zoro #
G3871860
UPC #
611942053797
Country of Origin
United States
Fitting Schedule/Class
Schedule 80
Item
PVC Pipe Fitting
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80

Description

PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable, with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement.


  • • Conforms to standards: ASTM D 1784, ASTM D 2467, ASTM D 2464, ASTM F 1970 and NSF 61
  • • Require no special tools for cutting and to be installed with solvent cement
  • • Dark gray pipe and fittings with black ink print
  • • PVC schedule 80 fittings are for pressure applications
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews