This item is Discontinued.

Usa Industrials Aluminum Sch40 Pipe Nipple (Both Ends) 2-1/2" MNPT 4" L ZUSA-PF-5728

Aluminum Sch40 Pipe Nipple (Both Ends) 2-1/2" MNPT 4" L (Discontinued)

  • Mfr # ZUSA-PF-5728
  • Zoro # G7933044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-5728
Zoro #
G7933044
UPC #
193005434380
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
2-1/2"
Overall Pipe Length
4"

Details

Max. Pressure
150 psi
Pipe Type
Pipe Nipple
Material - Pipe
Aluminum
Pipe Connection Type
Threaded on Both Ends
Standards
ASTM B241, ANSI/ASME B1.20.1
Pipe Schedule
40
Seamless/Welded
Seamless

Description

Pipe Fitting - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 2-1/2" NPT Male - 4" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.