Black Acetal Copolymer Plastic Bar 24" L, 1" W

  • Mfr # BULK-PS-ACB-635

  • Zoro # G7768054


product price:  $4.89
/ea
Sold in multiples of 21 for $102.69

Key Features

Material
Acetal Copolymer
Color
Black
Length
24"
Width
1"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-635
Zoro #
G7768054
UPC #
193005882365
Country of Origin
Unknown

Dimensions

Length
24"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
1/32"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-50
Max. Temp. (F)
180
Friction Coefficient
0.35
Grade
Standard
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Tensile Strength Rating
Good
Shape
Bar
Friction Rating
Slippery
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Thickness Tolerance
(-0" - +0.002")
Water Absorption
0.0022

Description

Black Acetal Plastic Bar - 1/32" Thick x 1" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.