Black Acetal Copolymer Plastic Sheet 24" L x 8" W x 3" Thick

  • Mfr # BULK-PS-ACB-400

  • Zoro # G7768465


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
3"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-400
Zoro #
G7768465
UPC #
193005905637
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
24"
Width
8"
Thickness
3"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.047" - +0.012")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Grade
Standard
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.
Impact Strength Rating
Poor
Plastic Density
0.051 lbs / cu. in.
Standards
UL 94 HB
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Water Absorption
0.0022
Shape
Sheet
Tensile Strength Rating
Good
Friction Coefficient
0.35
Backing Type
Plain

Description

Black Acetal Plastic Sheet - 3" Thick x 8" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.