Black UHMW Polyethylene Plastic Bar 24" L, 1" W

  • Mfr # BULK-PS-UHMWB-281

  • Zoro # G7772869


product price:  $5.65
/ea
Sold in multiples of 16 for $90.40

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
1"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-281
Zoro #
G7772869
UPC #
193005894702
Country of Origin
Unknown

Dimensions

Length
24"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70
Max. Temp. (F)
180
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Backing Type
Plain
Grade
Standard
Plastic Hardness
70D
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Shape
Bar
Plastic Density
0.034 lbs / cu. in.
Thickness Tolerance
(-0.002" - +0")
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption
0.0001

Description

Black UHMW Polyethylene Plastic Bar - 1/4" Thick x 1" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.