Zoro Homepage

Brass FNPT x MNPT, 3/4" Pipe Size

  • Mfr # ZUSA-PF-4986

  • Zoro # G7833434


product price: $36.75
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Adapter
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-4986
Zoro #
G7833434
UPC #
193005430894
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/4"
Hex Size
1-19/64''

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Max. Pressure
1900 psi
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1

Description

Pipe Fitting - Brass - Instrumentation - Adapter - 3/4" NPT Female x NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.