.jpg)
Buna-N Rubber Roll - 60A - 1/4" Thick x 36" Wide x 50 ft. Long
Mfr # BULK-RS-H60-716
Zoro # G7774652
product price:Â $1,669.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Thickness
1/4"
Width
36"
Length
50 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-H60-716
Zoro #
G7774652
UPC #
193005943271
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
36"
Length
50 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Thickness Tolerance
(-0.026" - +0.026")
Density
1.50 g/cm3
Elongation
3.5
Compression Set
0.33
Standards
ASTM D2000 BF 607
Grade
Standard
Temperature Range
-30 Degrees to 250 Degrees F
Durometer
60A
Texture
Smooth
Shape
Roll
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Description
Buna-N Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" Wide x 50 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.