Zoro Homepage

Cam and Groove Coupling, 1-1/2", Nylon

  • Mfr # BULK-CGF-467

  • Zoro # G5820855


product price: $27.65
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Nylon
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CGF-467
Zoro #
G5820855
UPC #
193005436933
Country of Origin
China

Dimensions

Coupler Size
1-1/2"
Hose Size
1-1/2"
Overall Length
111mm
Coupling Size
1-1/2"
Hose Fitting Size
1-1/2"
Socket Inside Diameter
2 1/8 in
Barb Size
1-1/2"
Socket"side Diameter
2-1/8"

Description

Cam and Groove Coupling, Socket, Body Material Nylon, Type C, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Overall Length 111 mm, Includes Locking Arm No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.