Zoro Homepage

Cam and Groove Coupling, 2-1/2", 304 SS

  • Mfr # BULK-CGF-304

  • Zoro # G5884844


product price: $65.39
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
304 Stainless Steel
Coupling Type
Type D
Connection Type
NPT
Coupler Size
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CGF-304
Zoro #
G5884844
UPC #
193005002527
Country of Origin
China

Dimensions

Coupler Size
2-1/2"
Pipe Size
2-1/2"
Coupling Size
2-1/2"
Overall Length
84-1/2mm
Thread Size
2-1/2 in -8
Socket Inside Diameter
3 in
Hose Fitting Size
2-1/2"
Socket"side Diameter
3"
Pipe Size - Pipe Fitting
2-1/2"

Description

Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type D, Coupling Size 2 1/2 in, Female, Connection Type NPT, Hose Fitting Size 2 1/2 in, FNPT, Max. Working Pressure @ 70 F 225 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 84.5 mm, Includes Locking Arm No, Thread Size 2-1/2 in -8

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.