Zoro Homepage

Cam and Groove Coupling, 3/4", Nylon

  • Mfr # BULK-CGF-464

  • Zoro # G5884801


product price: $13.99
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Nylon
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CGF-464
Zoro #
G5884801
UPC #
193005436902
Country of Origin
China

Dimensions

Coupler Size
3/4"
Hose Size
3/4"
Coupling Size
3/4"
Overall Length
86-1/2mm
Socket Inside Diameter
1 1/4 in
Hose Fitting Size
3/4"
Barb Size
3/4"
Socket"side Diameter
1-1/4"

Description

Cam and Groove Coupling, Socket, Body Material Nylon, Type C, Coupling Size 3/4 in, For Hose I.D. 3/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 3/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 86.5 mm, Includes Locking Arm No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.