This item is Discontinued.

Usa Industrials Cam and Groove Fitting 304 Stainless Steel Type C 34 Coupler x 12 Hose Shank BULK-CGF-1185

Cam and Groove Fitting 304 Stainless Steel Type C 34 Coupler x 12 Hose Shank (Discontinued)

  • Mfr # BULK-CGF-1185
  • Zoro # G107032154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CGF-1185
Zoro #
G107032154
UPC #
193005437428
Country of Origin
China

Dimensions

Coupler Size
3/4"
Hose Size
1/2"

Details

Item
Stainless Steel Cam and Groove Fittings
Body Material
304 Stainless Steel
Coupling Type
C
Max. Pressure
250 psi
Gasket Material
Buna-N
Standards
A-A-59326

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.